Beli flaring tool ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYOTO TOOL (KTC) Tubing Tool Set
    Mulai

    Rp3.099.900

    KYOTO TOOL (KTC) Tubing Tool Set
    Deskripsi:
    -A set of flaring tool and tube cutter ZC30 , which are necessary for flaring the connections of air conditioner piping . -The flare angle is 90°. Applicable pipe type: Copper pipe 3/16, 1/4, 5/16, 3 /8, 7/16, 1/2, 5/8
  2. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  3. JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  4. NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Deskripsi:
    - Untuk pengelasan konstruksi menengah (kelas 50kgf/mm², baja ST.52).- Jenis salutan: Iron Powder Low Hydrogen.- YP: 61kgf/mm²- TS: 67kgf/mm²- Є: 24%- CIV (-30°C): 10.2kgf-m.- Posisi las: semua posisi, kecuali vertikal turun.- Efisiensi las tinggi.- Kekuatan mekanik & mutu X-ray sangat baik, cocok untuk las ketel uap, bejana tekan dan konstruksi baja karbon.- Arus: AC, DC+
    atribut:
    • Certifications: AWS A5.1 E7018, JIS Z 3212 D5016
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 56.0
    • Tensile Strength (kgf/mm²): 61.0
    • Elongation (%): 28
  5. JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp1.799.900

  6. DSZH Flaring Tools (Alat Pengembang Pipa)
    Mulai

    Rp409.900

    DSZH Flaring Tools (Alat Pengembang Pipa)
    Deskripsi:
    Flaring Tools DSZH tipe CT-526F- For 3/16 to 5/8inch & 5 to 16mm O.D.- Plastic package
  7. Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Mulai

    Rp2.799.900

    Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Deskripsi:
    Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Brass Copper
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
    • Lap Type: Double Lap Single Lap
    • Type: Flaring Tool Set
    • Includes: Carrying Case Cutter Deburrer Flaring Tool
    • Number of Pieces: 4
    • Product Number: CFTK625
  8. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  9. SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Mulai

    Rp5.499.900

    SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Deskripsi:
    -By using an exclusive socket adapter electric flare processing is possible with the driver drill.-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Exclusive socket adapter
    atribut:
    • Type: For inch
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Accessories: Exclusive socket adapter
    • Purpose of Use: Mainly air conditioning of copper, aluminum, brass, for 45°flare processing at refrigerant piping.
  10. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  11. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  12. KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    Mulai

    Rp299.900

    KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  13. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
Daftar Harga flaring tool ridgid Terbaru October 2026
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
RIDGID Precision Ratcheting Flare Tool (Alat Pembengkok Pipa)Rp6.199.900
Jason Flaring Tools (Alat Pengembang Pipa)Rp129.900
KYOTO TOOL (KTC) Tubing Tool SetRp3.099.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)Rp1.099.900
NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)Rp229.900
JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)Rp1.799.900
RIDGID Heavy Duty Flare ToolRp13.999.900
RIDGID Constant Swing Tubing Cutter (Pemotong Pipa)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)